Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1717701
Zoro # G3643315
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1717701
- Zoro # G3643315
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 2" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 16.90 mm |
Thread Size | 3/4"-10 |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Square Size | 0.4420 in |
75% Thread Drill Size | 16.50 mm |
Size | 3/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, VC-10, Black Oxide, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- DRILL AMERICA HSS Spiral Point Tap, #1-72, 2 Flutes (T/A57023)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- DRILLCO 5/16 X 6, MASONRY DRILL ROTA & HAM -1600A (160A1206)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- Osg Taps