Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1655003008
Zoro # G0224259
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-2
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1655003008
- Zoro # G0224259
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-2 |
Thread Length | 36.00mm |
Shank Dia. | 19.30mm |
Tap Dimension Type | Metric |
Overall Length | 140.00mm |
Tap Size | M24 |
Square Size | 14.48 mm |
55% Thread Drill Size | 22.50 mm |
Drill Bit Size | 21.92 mm, 22.05 mm, 22.18 mm, 22.31 mm, 22.44 mm |
Tap Length Standard | DIN |
Thread Size | M24x2 |
65% Thread Drill Size | 7/8 in |
75% Thread Drill Size | 0.8750 in |
Shank Length | 89.00 mm |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M24x2, Metric Fine, Overall Length 140.00 mm, VC-10, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8750 in, Thread Limit D7, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J7320HT)
- OSG Spiral Point Tap, M12x1.75, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651001708)
- BETA Sliding T-Handle, 3/8" (009100854)
- DRILL AMERICA 3/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X3/16)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- Osg Spiral Point 4-Flute Taps