Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1655002608
Zoro # G0224137
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1655002608
- Zoro # G0224137
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M22-1.5 |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
Overall Length | 125.00mm |
Shank Dia. | 25.10mm |
Tap Size | M22 |
Square Size | 13.28 mm |
Thread Size | M22x1.5 |
Drill Bit Size | 20.44 mm, 20.54 mm, 20.64 mm, 20.73 mm, 20.83 mm |
55% Thread Drill Size | 20.90 mm |
65% Thread Drill Size | 20.75 mm |
Shank Length | 81.00 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 20.75 mm |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M22x1.5, Metric Fine, Overall Length 125.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 20.75 mm, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- KD Pullr Gear Revers2Ton25W (3551D)
- 3M Dynatron YellowSpreader, 354, 3x5, 14, PK144 (354)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96014)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- WALTER Spiral Point Tap, Taper, 4 (212661-M12X1.25)
- Osg Spiral Point 4-Flute Taps