Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1651002008
Zoro # G7590922
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651002008
- Zoro # G7590922
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.5 |
Tap Dimension Type | Metric |
Tap Size | M16 |
Shank Dia. | 12.00mm |
Overall Length | 100.00mm |
Thread Length | 36.00mm |
Drill Bit Size | 14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm |
Square Size | 9.14 mm |
65% Thread Drill Size | 14.70 mm |
55% Thread Drill Size | 14.90 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | M16x1.5 |
Shank Length | 64.00 mm |
Tap Length Standard | DIN |
Size | M16 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14473)
- STANLEY Tape Measure, Steel, 25 ft Blade L (STHT30817S)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5364CF)
- SOWA HIGH PERFORMANCE TAPS M10 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123660)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M14X1)
- Osg Taps