Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1111508805
Zoro # G9288727
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 91.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111508805
- Zoro # G9288727
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Overall Length | 91.00mm |
Shank Dia. | 10.90mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
Thread Length | 42.00mm |
Shank Length | 56.00 mm |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
75% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
65% Thread Drill Size | 1/2 in |
Thread Size | M14x1.5 |
55% Thread Drill Size | 12.90 mm |
Size | M14 |
Pitch Diameter Limit | D11 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit H11, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/2 in. DIE STOCK - 3000DS (3000DS3)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- LYNDEX-NIKKEN Collet, 16C, 1/8in (160-008)
- INSIZE Beveled Edge Square, 3 x 2" Sz (4790-075)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- Osg Spiral Point 4-Flute Taps