Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 4 Flutes
Mfr # 1111508405
Zoro # G9288684
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111508405
- Zoro # G9288684
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Tap Size | M14 |
Thread Length | 42.00mm |
Shank Dia. | 10.90mm |
Tap Dimension Type | Metric |
Overall Length | 91.00mm |
Thread Size | M14x1.5 |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
Shank Length | 56.00 mm |
Square Size | 8.18 mm |
65% Thread Drill Size | 1/2 in |
55% Thread Drill Size | 12.90 mm |
75% Thread Drill Size | 12.50 mm |
Size | M14 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit H7, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6724)
- WIDIA Triangle Turning Inserts, Triangle, 2, TCGT, 1 (TCGT2151AL WU05PT)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- WALTER Spiral Point Tap, M12-1.75, Taper, Metric Coarse, 4 Flutes, TiN (EP2026305-M12)
- Osg Taps