Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1101519505
Zoro # G9287747
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101519505
- Zoro # G9287747
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Thread Length | 2" |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Tap Dimension Type | Inch |
Shank Length | 2 25/32 in |
75% Thread Drill Size | 17.50 mm |
65% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 17.90 mm |
Thread Size | 3/4"-16 |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
Square Size | 0.4420 in |
Size | 3/4 |
Pitch Diameter Limit | H11 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Cobalt, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H11, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x72in.L (EM25072)
- AIRLOC Vibe Iso Pad 2 In x 2 In, PK4 (B10)
- SAWSTOP Compact Table Saw Folding Stand, 30" L (CTS-FS)
- DRILLCO 17/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E134)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- Osg Taps