Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 4 Flutes
Mfr # 1101518005
Zoro # G9286794
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101518005
- Zoro # G9286794
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Dimension Type | Inch |
Shank Dia. | 0.480" |
Thread Length | 1-13/16" |
Overall Length | 3-13/16" |
Tap Size | 5/8" |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
65% Thread Drill Size | 37/64 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Thread Size | 5/8"-18 |
Square Size | 0.3590 in |
Shank Length | 2 1/2 in |
Size | 5/8 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, Cobalt, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Teardrop 72-Tooth 1/4in, 3/8in, and 1/2i (ST14901U)
- RIDGID 14 in L 2 in Cap. Aluminum Offset Pipe Wrench (14)
- STEEL GRIP Tack Hammer 5Oz Sg (2257897)
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- Osg Spiral Point 4-Flute Taps