Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 34401208
Zoro # G9308345
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401208
- Zoro # G9308345
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Tap Dimension Type | Metric |
Overall Length | 108.00mm |
Tap Size | M18 |
Thread Length | 51.00mm |
Pitch Diameter Limit | D5 |
Shank Dia. | 15.00mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 70.00 mm |
Square Size | 13.28 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M18x2.5 |
65% Thread Drill Size | 3.40 mm |
Description
Screw Thread Insert STI Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 119.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 35.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Works Series Work Apron, 29 to 50 in Waist, Cotton, White, 2Pocket (C6)
- VERMONT GAGE Pin Gage, Plus, 0.052 In, Black (911105200)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 3/4"-10 (T/A54841)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- Osg Taps