Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 34201501
Zoro # G9309772
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34201501
- Zoro # G9309772
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Tap Size | M24 |
Overall Length | 138.00mm |
Pitch Diameter Limit | D6 |
Tap Dimension Type | Metric |
Thread Length | 65.00mm |
Shank Dia. | 22.70mm |
Shank Length | 79.00 mm |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 53/64 in |
Thread Size | M24x3 |
55% Thread Drill Size | 55/64 in |
Square Size | 17.07 mm |
Description
Screw Thread Insert STI Tap, Thread Size M24x3, Metric Coarse, Overall Length 138.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 43.00 mm, Tap Chamfer Plug, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- PYLE 6-Way Sunvisor Mount 200 Watt Tweeter System (PLTWVS)
- GS TOOLING TG100 Collet Chuck Nut (534762)
- WERA 1/2 in Drive Torx(R) Socket Bit Torx(R) T20, T25, T27, T30, T40, T45, T50, T55, T60 Tip, 2 3/8 in L (05004202051)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- Osg Spiral Point 4-Flute Taps