Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 3380024308
Zoro # G9283172
product price: $447.99
/ea
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Overall Length 95.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3380024308
- Zoro # G9283172
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Overall Length | 95.00mm |
Tap Size | M24 |
Thread Length | 45.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 19.00mm |
Square Size | 14.48 mm |
Thread Size | M24x3 |
Shank Length | 109.00 mm |
55% Thread Drill Size | 55/64 in |
65% Thread Drill Size | 27/32 in |
75% Thread Drill Size | 0.8281 in |
Drill Bit Size | 20.88 mm, 21.08 mm, 21.27 mm, 21.47 mm, 21.66 mm |
Tap Length Standard | DIN |
Size | M24 |
Pitch Diameter Limit | D8 |
Description
Spiral Point Tap, Thread Size M24x3, Metric Coarse, Overall Length 160.00 mm, VC-10, HR, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8281 in, Thread Limit D8, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 3/32" 135 Deg. Jobber Length Drill Bit (01A506)
- PROTO 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5414M)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22765OSB6118R)
- GREY PNEUMATIC RETAINER 401 PNEU HAMMER SPRING -CP (GPCH198)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Osg Spiral Point 4-Flute Taps