Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 31403808
Zoro # G9308004
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403808
- Zoro # G9308004
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Thread Length | 2-1/2" |
Tap Size | 7/8" |
Overall Length | 5-1/8" |
Pitch Diameter Limit | H3 |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
65% Thread Drill Size | 13/16 in |
75% Thread Drill Size | 20.40 mm |
Shank Length | 2 31/32 in |
Square Size | 0.6000 in |
55% Thread Drill Size | 20.90 mm |
Thread Size | 7/8"-14 |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 35/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Wobble Extension 2" (81119)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 19/32 (53438)
- H & H INDUSTRIAL PRODUCTS 4 Piece Machinist Steel Square Set (2-3-4-6") (4901-0014)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Osg Spiral Point 4-Flute Taps