Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 31403608
Zoro # G9307961
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 31403608
- Zoro # G9307961
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Shank Dia. | 0.800" |
Pitch Diameter Limit | H3 |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
75% Thread Drill Size | 19.50 mm |
65% Thread Drill Size | 25/32 in |
Thread Size | 7/8"-9 |
Shank Length | 2 31/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 0.6000 in |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 35/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203875)
- LISLE SOCKET HOLDER BLACK 3/8" LARGE (LI40210)
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- TEKTON 1 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23325)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- Osg Taps