Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 2846201
Zoro # G9290967
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-3/8"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2846201
- Zoro # G9290967
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1-3/8"-12 |
Thread Length | 3" |
Shank Dia. | 1.108" |
Tap Size | 1-3/8" |
Tap Dimension Type | Inch |
Overall Length | 6-1/16" |
Square Size | 0.8310 in |
Drill Bit Size | 1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in |
Thread Size | 1 3/8"-12 |
75% Thread Drill Size | 1.2938 in |
65% Thread Drill Size | 1.3046 in |
Shank Length | 3 9/32 in |
Size | 1-3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 1/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 in, 75 Percent Thread Drill Size 1.2938 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting Wheel, Diamond, 3-1/2 in. dia. (US540-01)
- SIMONDS Round File, American, Round, Bastard (78402600)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-7/16in Size (W-677)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Osg Spiral Point 4-Flute Taps