Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 2839608
Zoro # G9290461
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2839608
- Zoro # G9290461
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Thread Length | 2-1/2" |
Overall Length | 5-1/8" |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Shank Length | 3 in |
55% Thread Drill Size | 15/16 in |
Drill Bit Size | 0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in |
Thread Size | 1"-12 |
75% Thread Drill Size | 23.30 mm |
65% Thread Drill Size | 23.60 mm |
Square Size | 0.6000 in |
Size | 1 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 3/32 in, HSS-E, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- SUPERCUT 150-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (537789)
- GEDORE Combination Wrench, 4mm (7 4)
- GREENLEE 12 7/8 in Ratchet Crimper 22 to 6 AWG (K2-1BGL)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- Osg Spiral Point 4-Flute Taps