Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1655001908
Zoro # G0224030
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1655001908
- Zoro # G0224030
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-1.5 |
Thread Length | 24.00mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 12.20mm |
Tap Size | M16 |
Drill Bit Size | 14.44 mm, 14.54 mm, 14.64 mm, 14.73 mm, 14.83 mm |
Thread Size | M16x1.5 |
75% Thread Drill Size | 14.70 mm |
65% Thread Drill Size | 14.70 mm |
55% Thread Drill Size | 14.90 mm |
Square Size | 9.14 mm |
Shank Length | 64.00 mm |
Tap Length Standard | DIN |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, 75 Percent Thread Drill Size 14.70 mm, Thread Limit D6, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO6549)
- KO-KEN Bit TORX T55 75mm 7/16 Hex Drive (183T.75-T55)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool 2Pc. Offset Aviation Snip Set Left & Right (MWT-6510C)
- GEARWRENCH 12 Blade Feeler Gauge Set & 6 Wire Spark Plug Gap (KDS164)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- Osg Spiral Point 4-Flute Taps