Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1655001808
Zoro # G0224100
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M15-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1655001808
- Zoro # G0224100
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M15-1.5 |
Thread Length | 24.00mm |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Shank Dia. | 12.20mm |
Tap Size | M15 |
Square Size | 9.14 mm |
Thread Size | M15x1.5 |
Tap Length Standard | DIN |
Shank Length | 64.00 mm |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M15x1.5, Metric Coarse, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, Thread Limit D6, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Square File, 8", Second (1-160-08-2-2)
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (66716D2B51765)
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 5/8-16 Mount Size (JK-130 5/8)
- KIPP Star Grips steel parts stainless similar to DIN 6336, Style D, metric (K0154.505)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Osg Spiral Point 4-Flute Taps