Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1651005708
Zoro # G0223559
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651005708
- Zoro # G0223559
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1 |
Overall Length | 100.00mm |
Pitch Diameter Limit | D5 |
Shank Dia. | 10.89mm |
Tap Dimension Type | Metric |
Thread Length | 24.00 mm |
Tap Size | M14 |
Shank Length | 64.00 mm |
Tap Length Standard | DIN |
Square Size | 8.18 mm |
Thread Size | M14x1 |
Description
Spiral Point Tap, Thread Size M14x1, Metric Fine, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY 4-1/2" Drive, 4-1/2" 8 Points (18538)
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (80527D2B82535)
- CENTURY DRILL & TOOL SDS Max Bull Point Chisel, 24 in. (87933)
- PARAGON DIAMOND TOOLS 4'' x .375 x 5/8-11 Crack Chaser (CC-4-375T)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- Osg Taps