Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1651002808
Zoro # G7588007
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M24-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651002808
- Zoro # G7588007
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-1.5 |
Overall Length | 140.00mm |
Tap Size | M24 |
Shank Dia. | 19.30mm |
Tap Dimension Type | Metric |
Thread Length | 51.00mm |
65% Thread Drill Size | 0.8949 in |
Thread Size | M24x1.5 |
Drill Bit Size | 22.44 mm, 22.54 mm, 22.64 mm, 22.73 mm, 22.83 mm |
Square Size | 14.48 mm |
Shank Length | 89.00 mm |
75% Thread Drill Size | 0.8874 in |
Tap Length Standard | DIN |
Size | M24 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M24x1.5, Metric Fine, Overall Length 140.00 mm, VC-10, TiCN, Right Hand, Thread Length 36.00 mm, 75 Percent Thread Drill Size 0.8874 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/16 (C19160)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 11 pcs (9011)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- WIDIA Spiral Point Tap, Plug 4 Flutes (VTSPO5112)
- Osg Taps