Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1651002408
Zoro # G7456967
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 125.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651002408
- Zoro # G7456967
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-1.5 |
Overall Length | 125.00mm |
Tap Dimension Type | Metric |
Thread Length | 44.00mm |
Tap Size | M20 |
Shank Dia. | 16.30mm |
Shank Length | 81.00 mm |
65% Thread Drill Size | 18.75 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 18.75 mm |
55% Thread Drill Size | 18.90 mm |
Drill Bit Size | 18.44 mm, 18.54 mm, 18.64 mm, 18.73 mm, 18.83 mm |
Square Size | 12.42 mm |
Thread Size | M20x1.5 |
Size | M20 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M20x1.5, Metric Fine, Overall Length 125.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 18.75 mm, Thread Limit D6, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV200M)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (40011)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5121)
- Osg Taps