Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1651002208
Zoro # G8577222
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Overall Length 110.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651002208
- Zoro # G8577222
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.5 |
Overall Length | 110.00mm |
Thread Length | 43.00mm |
Tap Size | M18 |
Shank Dia. | 13.70mm |
Tap Dimension Type | Metric |
Tap Length Standard | DIN |
75% Thread Drill Size | 0.6563 in |
Shank Length | 67.00 mm |
Drill Bit Size | 16.44 mm, 16.54 mm, 16.64 mm, 16.73 mm, 16.83 mm |
Square Size | 10.31 mm |
55% Thread Drill Size | 16.90 mm |
65% Thread Drill Size | 21/32 in |
Thread Size | M18x1.5 |
Size | M18 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M18x1.5, Metric Fine, Overall Length 110.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 0.6563 in, Thread Limit D6, Class of Fit JIS 2, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS31230-TGP252)
- MILWAUKEE TOOL 750 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B750)
- CLEVELAND Screw Extractor 192 Cleveland #4 (Drill Size 1/4") (C53654)
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Osg Taps