Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 12701500
Zoro # G9310436
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24-3
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12701500
- Zoro # G9310436
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M24-3 |
Thread Length | 65.00mm |
Overall Length | 138.00mm |
Pitch Diameter Limit | D6 |
Shank Dia. | 22.70mm |
Tap Dimension Type | Metric |
Tap Size | M24 |
Shank Length | 79.00 mm |
65% Thread Drill Size | 27/32 in |
Square Size | 17.07 mm |
55% Thread Drill Size | 55/64 in |
75% Thread Drill Size | 53/64 in |
Thread Size | M24x3 |
Description
Screw Thread Insert STI Tap, Thread Size M24x3, Metric Coarse, Overall Length 138.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 43.00 mm, Tap Chamfer Plug, Thread Limit D6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN 4" Quick Action Vise (9612421)
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- 5.11 Tool Belt, Buckle Belt, Sandstone, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- MILWAUKEE TOOL 15/16" Hole Dozer Bi-Metal Hole Saw (49-56-9608)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- Osg Spiral Point 4-Flute Taps