Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 12502600
Zoro # G9310043
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 12502600
- Zoro # G9310043
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Inch |
Shank Dia. | 1.021" |
Overall Length | 5-3/4" |
Thread Length | 2-9/16" |
Tap Size | 1" |
Pitch Diameter Limit | H6 |
75% Thread Drill Size | 22.25 mm |
65% Thread Drill Size | 57/64 in |
Shank Length | 3 23/64 in |
Thread Size | 1"-8 |
55% Thread Drill Size | 29/32 in |
Square Size | 0.7660 in |
Description
Screw Thread Insert STI Tap, Thread Size 1 In.-8, UNC, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 45/64 in, Tap Chamfer Plug, Thread Limit H6, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pulling Attachment, 1-1/2in to 7in, 5/8 in (1151)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHC1)
- WERA Plain L Key, 1/8 in Tip Size, 4 7/8 in Long, 4 7/8 in Short (05022632001)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- KODIAK CUTTING TOOLS M20X2.5 Spiral Pt Plug Tap Metric TIN Coated (5533385)
- Osg Spiral Point 4-Flute Taps