Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1111508605
Zoro # G9288702
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111508605
- Zoro # G9288702
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-1.5 |
Overall Length | 91.00mm |
Tap Size | M14 |
Thread Length | 42.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 10.90mm |
Shank Length | 56.00 mm |
Thread Size | M14x1.5 |
Drill Bit Size | 12.44 mm, 12.54 mm, 12.64 mm, 12.73 mm, 12.83 mm |
65% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.50 mm |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.90 mm |
Size | M14 |
Pitch Diameter Limit | D9 |
Description
Spiral Point Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.00 mm, Cobalt, TiN, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit H9, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS CHISEL NON TURN ANGLE (AJA3112)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- DRILL AMERICA 2-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2937)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- WALTER Spiral Point Tap, Taper, 4 (M22263-UNC5/8)
- Osg Taps