Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 4
Mfr # 1101518405
Zoro # G9287695
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101518405
- Zoro # G9287695
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Shank Dia. | 0.480" |
Overall Length | 3-13/16" |
Tap Dimension Type | Inch |
Thread Length | 1-13/16" |
Square Size | 0.3590 in |
65% Thread Drill Size | 37/64 in |
Thread Size | 5/8"-18 |
Drill Bit Size | 0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in |
Shank Length | 2 1/2 in |
55% Thread Drill Size | 14.80 mm |
75% Thread Drill Size | 14.50 mm |
Size | 5/8 |
Pitch Diameter Limit | H10 |
Description
Spiral Point Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 25/32 in, Cobalt, TiN, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H10, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN CONCRETE BLADE PK5 (63903117015)
- MALCO RH4 12 oz. Riveting Hammer with Leather Grip (RH4)
- WILLIAMS Aviation Snip, Straight, 9-13/16" (28205)
- ELESA Knobs with digital-analogue position indicator, MBT.70-GW12-000.10-D (MBT-GW)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- Osg Spiral Point 4-Flute Taps