Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 7018000
Zoro # G9310287
original price:
$21.42
16% off
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.323"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7018000
- Zoro # G9310287
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.323" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 8.50 mm |
Thread Size | 3/8"-24 |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Shank Length | 1 27/32 in |
Square Size | 0.2420 in |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plastic Line Level – 3" (42-193)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- KLEIN TOOLS Heavy Duty Ratcheting Cutter (63700)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- OSG Spiral Point Tap, Plug, 3 (2893408)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN (2888305)
- OSG Spiral Point Tap, Plug 3 Flutes (2812908)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504008)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWP1)
- Osg Taps