Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 7015300
Zoro # G2769131
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. 0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7015300
- Zoro # G2769131
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.381" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Shank Length | 1 11/16 in |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2850 in |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit, No. 8, 1", PK2 (73267)
- HHIP 3 Piece Steel External Hard Jaw Set For 6" 3-Jaw K11 150 Lathe Chuck (3900-4736)
- KO-KEN Socket Driver 13mm 6 Point 245mm (167M-13)
- ELESA Fold-away handles, IR.620/60 S.D.16 (IR.620)
- OSG Spiral Point Tap, Plug, 3 (1115710108)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- OSG Spiral Point Tap Plug, 3 Flutes (1111700408)
- OSG Spiral Point Tap, Plug, 3 (1731005)
- OSG Spiral Point Tap, Plug, 3 Flutes (34400708)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWD5)
- Osg Spiral Point 3-Flute Taps