Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34401101
Zoro # G9308311
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401101
- Zoro # G9308311
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Tap Dimension Type | Metric |
Shank Dia. | 15.00mm |
Tap Size | M16 |
Overall Length | 108.00mm |
Thread Length | 51.00mm |
Pitch Diameter Limit | D5 |
Shank Length | 66.00 mm |
Thread Size | M16x2 |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 11.22 mm |
Description
Screw Thread Insert STI Tap, Thread Size M16x2, Metric Coarse, Overall Length 108.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 27.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Spindle Assembly (3100400)
- URREA 3/8" drive, 6-point short impact socket 3/8" (7212H)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR73)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- Osg Taps