Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34401008
Zoro # G9308302
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401008
- Zoro # G9308302
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Tap Size | M14 |
Overall Length | 102.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 13.70mm |
Pitch Diameter Limit | D5 |
Thread Length | 46.00mm |
Thread Size | M14x2 |
Shank Length | 61.00 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 10.31 mm |
Description
Screw Thread Insert STI Tap, Thread Size M14x2, Metric Coarse, Overall Length 102.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 27.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1900 Steam Oxide HSS RHS/RHC 1/2 (C69376)
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25024 (25024)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- Osg Spiral Point 4-Flute Taps