Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34401001
Zoro # G9308293
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Grouping STI Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34401001
- Zoro # G9308293
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M14-2 |
Tap Dimension Type | Metric |
Overall Length | 102.00mm |
Pitch Diameter Limit | D5 |
Shank Dia. | 13.70mm |
Thread Length | 46.00mm |
Tap Size | M14 |
Square Size | 10.31 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M14x2 |
75% Thread Drill Size | 3.30 mm |
Shank Length | 61.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M14x2, Metric Coarse, Overall Length 102.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 27.00 mm, Tap Chamfer Plug, Thread Limit D5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Level, Shield, 16" (196-2K-36416)
- DRILL AMERICA #51 Cobalt Jobber Length Drill Bit (DWDCO51)
- CRAFTSMAN V-Series(TM) SAE Reversible Ratcheting C (CMMT87350V)
- SPYDER 6" L x General Purpose Cutting Reciprocating Saw Blade (200172)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (1651002408)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap Plug, 4 Flutes (1651002008)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Osg Spiral Point 4-Flute Taps