Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 34400708
Zoro # G9308241
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Shank Dia. 9.70mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34400708
- Zoro # G9308241
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Shank Dia. | 9.70mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 74.00mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | 3.50 mm |
Square Size | 7.26 mm |
Shank Length | 42.00 mm |
Thread Size | M8x1.25 |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Description
Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 74.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 17.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Retractable Holster, 36inL, Hook And Loop (HR9-2041)
- SPEC OPS Trim Bar, 9.5-In (SPEC-D9TRIM)
- KESON 30 ft Tape Measure, 1 in Blade (PG1830UB)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 3/16x3/8x1/2x3-1/4 (C52172)
- OSG Spiral Point Tap, Plug 3 Flutes (2891801)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- OSG Spiral Point Tap Modified Bottoming, 3 Flutes (1301901003)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- OSG Spiral Point Tap Plug, 3 Flutes (15557)
- OSG Spiral Point Tap Plug, 3 Flutes (2890601)
- Osg Spiral Point 3-Flute Taps