Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34400601
Zoro # G9308214
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.08mm
- Tap Thread Size M6-1
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34400601
- Zoro # G9308214
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 8.08mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 69.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 34.00mm |
Square Size | 6.04 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 40.00 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric Coarse, Overall Length 69.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 14.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- LEVEL 5 TOOLS Mud Pan, Stainless Steel, 14 (5-334)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Black, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270BK)
- DRILL AMERICA #81 HSS Black Oxide Jobber Length Drill Bit (DWDN81)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- OSG Spiral Point Tap, Plug 3 Flutes (2818408)
- OSG Spiral Point Tap Plug, 3 Flutes (1231608)
- OSG Spiral Point Tap, Plug, 3 (1233400)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613608)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (357609)
- Osg Taps