Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34400508
Zoro # G9308205
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 6.40mm
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 34400508
- Zoro # G9308205
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 6.40mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 25.00mm |
55% Thread Drill Size | 3.50 mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Square Size | 4.85 mm |
Shank Length | 37.00 mm |
Thread Size | M5x0.8 |
Description
Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 11.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148R)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- OSG Spiral Point Tap, Plug, 3 (1101506305)
- J.W. WINCO GN452-75-50-M12-S-55 Rubber Bumper Stainless, Threaded Stud (452-75-50-M12-S-55)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide (2887001)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- OSG Spiral Point Tap, Plug 3 Flutes (1772701)
- OSG Spiral Point Tap, Plug 3 Flutes (16722)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (2840001)
- Osg Taps