Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34400408
Zoro # G9308187
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.60mm
- Tap Thread Size M4-0.7
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34400408
- Zoro # G9308187
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 5.60mm |
Tap Thread Size | M4-0.7 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 24.00mm |
65% Thread Drill Size | 3.40 mm |
75% Thread Drill Size | 3.30 mm |
Thread Size | M4x0.7 |
Square Size | 3.86 mm |
55% Thread Drill Size | 3.50 mm |
Shank Length | 38.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 60.00 mm, Powdered Metal, TiCN, Right Hand, Thread Length 9.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- CHICAGO PNEUMATIC Stud Cleaner, 61/64in x 1-15/32in (8940169794)
- IGAGING Premium Attached Hooked Rule, 18", 34-018-H (34-018-H)
- STARRETT Thickness Gage, 0.027 In, 1/2 x 12 In (667-27)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- OSG Spiral Point Tap, Plug, 3 (1730305)
- OSG Spiral Point Tap, Plug 3 Flutes (2813801)
- OSG Spiral Point Tap Plug, 3 Flutes (1737408)
- Osg Spiral Point 3-Flute Taps