Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34200508
Zoro # G9309587
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 6.40mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34200508
- Zoro # G9309587
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 6.40mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Pitch Diameter Limit | D3 |
Thread Length | 25.00mm |
75% Thread Drill Size | 4.20 mm |
Square Size | 4.85 mm |
55% Thread Drill Size | 4.30 mm |
65% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Shank Length | 38.00 mm |
Description
Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 15.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute ImpactaTap 1/2 - 13 UNC (309020-0040)
- BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (558)
- BON TOOL Bon 12-864 Chamfer, Stainless Steel 6" X 6" Wood Handle (12-864)
- REGAL CUTTING TOOLS 1/8-27 4 Flt.Drill'N'Tap Taper Pipe (007552AS)
- OSG Spiral Point Tap, Plug 3 Flutes (34200501)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506005)
- OSG Spiral Point Tap, Plug 3 Flutes (31402201)
- OSG Spiral Point Tap, Plug 3 Flutes (2692105)
- OSG Spiral Point Tap Plug, 3 Flutes (1739805)
- OSG Spiral Point Tap, Plug 3 Flutes (2818000)
- Osg Taps