Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 34200501
Zoro # G9309571
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.40mm
- Tap Thread Size M5-0.8
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34200501
- Zoro # G9309571
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 6.40mm |
Tap Thread Size | M5-0.8 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 64.00mm |
Thread Length | 25.00mm |
Pitch Diameter Limit | D3 |
Square Size | 4.85 mm |
Shank Length | 38.00 mm |
55% Thread Drill Size | 4.30 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size M5x0.8, Metric, Overall Length 63.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 15.00 mm, Tap Chamfer Plug, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 5, M16X45, Plastic, Blue RAL 5017, Comp: Steel (K0269.51687X45)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 8 Pockets (H-85)
- ARTU Spear Point Drill Bit, 1/4" x 2 1/8 (02211)
- UNGER Safety Scraper, (UNG SR50)
- OSG Spiral Point Tap, Plug 3 Flutes (34200508)
- OSG Spiral Point Tap, Plug 3 Flutes (2840600)
- OSG Spiral Point Tap, Plug, 3 (2833808)
- OSG Spiral Point Tap, Plug 3 Flutes (1701808)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- Osg Spiral Point 3-Flute Taps