Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 3380005084
Zoro # G9282971
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.8
- Shank Dia. 5.50mm
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3380005084
- Zoro # G9282971
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.8 |
Shank Dia. | 5.50mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 4.40 mm |
Shank Length | 48.00 mm |
Thread Size | M5x0.8 |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
Square Size | 3.86 mm |
75% Thread Drill Size | 4.20 mm |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, VC-10, HR, Right Hand, Thread Length 22.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #10-32, 2B Limit (11555)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- BON TOOL Bon 11-313 Mortar Pan Stand (11-313)
- STARRETT Precision Steel Square, SS, 7 x 4 In (3020-6)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN (2844008)
- OSG Spiral Point Tap Plug, 3 Flutes (2840501)
- OSG Spiral Point Tap, Plug, 3 Flutes (12502300)
- OSG Spiral Point Tap, Plug, 3 (16714)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap Plug, 3 Flutes (1115810508)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13389)
- Osg Spiral Point 3-Flute Taps