Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 3370078145
Zoro # G9282847
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3370078145
- Zoro # G9282847
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Inch |
Tap Size | 7/8" |
Shank Dia. | 0.697" |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Square Size | 0.5220 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 20.90 mm |
Drill Bit Size | 0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in |
Shank Length | 3 1/32 in |
65% Thread Drill Size | 13/16 in |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
Size | 7/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 29/32 in, VC-10, HR, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX IPS Fitting Saver, 3/4 in, Schedule 80 (19076)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2966)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- PROSKIT Automatic Center Punch (900-158)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- Osg Spiral Point 4-Flute Taps