Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 3370078095
Zoro # G9282822
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3370078095
- Zoro # G9282822
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Shank Dia. | 0.697" |
Tap Size | 7/8" |
Thread Length | 2-7/32" |
Square Size | 0.5220 in |
75% Thread Drill Size | 19.50 mm |
55% Thread Drill Size | 51/64 in |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
Tap Length Standard | DIN |
Shank Length | 3 5/8 in |
65% Thread Drill Size | 25/32 in |
Thread Size | 7/8"-9 |
Size | 7/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, VC-10, HR, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H5, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- DREMEL Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit 1 pc (HC5040)
- KO-KEN Socket 25mm 6 Point 42mm 1/2 Sq. Drive (4400M-25)
- MILWAUKEE TOOL SDS MAX Scaling Chisel 1-1/2" X 12" (48-62-4082)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- KODIAK CUTTING TOOLS 1/2-20 Spiral Pt Plug Tap High Vanadium High Speed Steel Steam Oxide (5573464)
- Osg Taps