Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 3370078093
Zoro # G9282813
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Nitride/Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3370078093
- Zoro # G9282813
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Shank Dia. | 0.697" |
Thread Length | 2-7/32" |
Thread Size | 7/8"-9 |
Tap Length Standard | DIN |
55% Thread Drill Size | 51/64 in |
Square Size | 0.5220 in |
65% Thread Drill Size | 25/32 in |
75% Thread Drill Size | 19.50 mm |
Drill Bit Size | 0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in |
Shank Length | 3 5/8 in |
Size | 7/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, VC-10, HR, Right Hand, Thread Length 1 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO RECIP. SAW BLADE -BiM 9"x3/4"x.063 6 tpi wood w/nails, metal inserts 3/8"-4" in. plastics, demo work (631926000)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- WESTWARD Two Way Reading Folding Rule, 72 in. (30PC11)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330013)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (2895001)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- Osg Spiral Point 4-Flute Taps