Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 3370014203
Zoro # G9282655
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3370014203
- Zoro # G9282655
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Tap Length Standard | DIN |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
Shank Length | 2 1/8 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, VC-10, HR, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- BOSCH NailKiller Auger, 1-1/2In x 13In, Tube (NKMT24)
- TEKTON T47 Tip, 1/2 in. Drive, Torx (SHB24247)
- MILESCRAFT 3pc. Plug Cutter Set (1/4", 1/2", 3/8") (5340)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, Plug, 3 (2887005)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- OSG Spiral Point Tap Plug, 3 Flutes (1730701)
- OSG Spiral Point Tap, Plug 3 Flutes (1111500805)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- Osg Spiral Point 3-Flute Taps