Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 31440508
Zoro # G0627468
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 31440508
- Zoro # G0627468
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.141" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.500" |
Pitch Diameter Limit | H3 |
Thread Length | 1-5/16" |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1900 in |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- PORTAMATE Super Duty Adjustable Mobile Base (PM-3500)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- OSG Spiral Point Tap Plug, 3 Flutes (2886001)
- OSG Spiral Point Tap Plug, 3 Flutes (2818801)
- OSG Spiral Point Tap, Plug 3 Flutes (1713101)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301901303)
- OSG Spiral Point Tap Plug, 3 Flutes (2893901)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- Osg Taps