Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 31440308
Zoro # G0627459
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31440308
- Zoro # G0627459
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Tap Dimension Type | Inch |
Overall Length | 2.380" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Square Size | 0.1510 in |
75% Thread Drill Size | #36 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #34 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, Powdered Metal, TiCN, Right Hand, Thread Length 55/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- IRWIN 12Mm125 Die Hex (6642ZR)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- OSG Spiral Point Tap Plug, 3 Flutes (2832201)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- OSG Spiral Point Tap, Plug, 3 (1111500905)
- OSG Spiral Point Tap Plug, 3 Flutes (1651000508)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506508)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5366133)
- Osg Taps