Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 31403101
Zoro # G9307855
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31403101
- Zoro # G9307855
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Thread Length | 2" |
Shank Dia. | 0.590" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Size | 5/8"-18 |
65% Thread Drill Size | 37/64 in |
55% Thread Drill Size | 14.80 mm |
Square Size | 0.4050 in |
75% Thread Drill Size | 14.50 mm |
Shank Length | 2 15/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 1/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 17/64 in, Tap Chamfer Plug, Thread Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7132)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- WALTER Spiral Point Tap, M48-5, Taper, Metric Coarse, 4 Flutes, Uncoated (P20360-M48)
- Osg Taps