Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 3 Flutes
Mfr # 31402808
Zoro # G9307803
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Plug
- Tap Finish TiCN
- Number of Flutes 3
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31402808
- Zoro # G9307803
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Shank Dia. | 0.590" |
Thread Size | 5/8"-11 |
55% Thread Drill Size | 14.20 mm |
Square Size | 0.4420 in |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 27/64 in |
75% Thread Drill Size | 13.60 mm |
Description
Screw Thread Insert STI Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 1/4 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 17/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 16 Foot Reinforced H Aluminum Welded End Cap (22-517)
- CLC WORK GEAR Tool Apron, Tool Belt, Tan, Leather, 12 Pockets (I427X)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Multi-Component Grip Handle (08 22 145 T BKA)
- MILWAUKEE TOOL 1-1/2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3024)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Osg Spiral Point 4-Flute Taps