Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 31402408
Zoro # G9307724
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31402408
- Zoro # G9307724
- Country of Origin Mexico
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Tap Dimension Type | Inch |
Overall Length | 4-1/32" |
Tap Size | 9/16" |
Shank Dia. | 0.542" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Square Size | 0.4050 in |
Shank Length | 2 11/32 in |
65% Thread Drill Size | 12.50 mm |
55% Thread Drill Size | 1/2 in |
75% Thread Drill Size | 12.20 mm |
Thread Size | 9/16"-12 |
Description
Screw Thread Insert STI Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 1/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 1 5/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FLANGE NUT - SMALL GRINDERS - M14 (630706000)
- KRAFT TOOL Elite Series Stain, 8"x8" 3/8"R 1/2"D (CFE025K)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- WILLIAMS Box End Wrench, 12-Point, 11/16 x 13/16 Inch Opening, Offset (JHW8729A)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (2839600)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- Osg Spiral Point 4-Flute Taps