Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 31402201
Zoro # G9307672
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31402201
- Zoro # G9307672
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H3 |
Thread Length | 1-13/16" |
Square Size | 0.3220 in |
65% Thread Drill Size | 11.60 mm |
Shank Length | 2 1/32 in |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
Description
Screw Thread Insert STI Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 37/64 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1 1/16 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- WILLIAMS Williams Spanner Wrench Set, 2 to 4-3/4", Adj. Hook (JHW474)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-16 Nf (97118)
- RELTON Straight-Shank Multi-Purpose Bit 1/4" X 4" Groo-V Tip Bit (GRT- 4- 4)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- OSG Spiral Point Tap, Plug, 3 (2885705)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- OSG Spiral Point Tap Plug, 3 Flutes (2840601)
- OSG Spiral Point Tap Plug, 3 Flutes (1741005)
- OSG Spiral Point Tap, Plug, 3 Flutes (12700600)
- KODIAK CUTTING TOOLS 5/8-18 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512650)
- Osg Spiral Point 3-Flute Taps