Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 3 Flutes
Mfr # 31400708
Zoro # G9307383
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31400708
- Zoro # G9307383
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H2 |
Thread Length | 1-1/8" |
Thread Size | 1/4"-20 |
Square Size | 0.2380 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 7/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Right Hand, Thread Length 53/64 in, Tap Chamfer Plug, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- CENTRAL TOOLS Dual Scale Dial Caliper, 6", 150mm (6628)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic (3025BE)
- OSG Spiral Point Tap, Plug, 3 (1105611908)
- OSG Spiral Point Tap, Plug, 3 (1729201)
- OSG Spiral Point Tap, Plug 3 Flutes (2633205)
- OSG Spiral Point Tap, Plug, 3 (1101510405)
- OSG Spiral Point Tap, Plug, 3 (1101508705)
- OSG Spiral Point Tap Plug, 3 Flutes (30104208)
- OSG Spiral Point Tap, Plug, 3 (2590601)
- Osg Taps