Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 30104208
Zoro # G9309386
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.800"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30104208
- Zoro # G9309386
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.800" |
Tap Thread Size | 7/8"-14 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5-1/8" |
Thread Length | 2-1/2" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 20.90 mm |
Shank Length | 3 1/64 in |
75% Thread Drill Size | 20.40 mm |
Square Size | 0.6000 in |
Thread Size | 7/8"-14 |
65% Thread Drill Size | 13/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/2 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9mm 90-Tooth 12 Point Ratcheting Combination Wrench (86909)
- QUICKCABLE Heat Gun, 120VAC, 1200 Watt (4271-001)
- DRILL AMERICA 11/16"-18 Carbon Steel Hex Die (DWTSH11/16-18)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Hex Rethreading Die (DWTHX1147)
- OSG Spiral Point Tap, Plug, 3 (2891001)
- OSG Spiral Point Tap, Plug 3 Flutes (2892108)
- OSG Spiral Point Tap, Plug, 3 (2887000)
- OSG Spiral Point Tap Plug, 3 Flutes (2857601)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes, TiN (1111506705)
- OSG Spiral Point Tap Plug, 3 Flutes (1214001)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5098 -REPLACE EDP#82626)
- Osg Taps