Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap Plug, 3 Flutes
Mfr # 30103708
Zoro # G9309307
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.987"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30103708
- Zoro # G9309307
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.987" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H3 |
Square Size | 0.4880 in |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 9/16 in |
55% Thread Drill Size | 17.90 mm |
75% Thread Drill Size | 17.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 29/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 21/64 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- KIPP Adjustable Handle, Size: 3 M10X30, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X30)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- WESTWARD 4 1/2 in Linemans Plier, Steel (53JX10)
- OSG Spiral Point Tap Plug, 3 Flutes (1230208)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap Plug, 3 Flutes (2840801)
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- OSG Spiral Point Tap, Plug 3 Flutes (1730408)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- Osg Spiral Point 3-Flute Taps